Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 180 Cut Out, Open on Rise, Fixed 180 Degrees F
Mfr # 3L02-180
Zoro # G7580069
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240/277VAC
- Differential Manual Reset
- Control Range Fixed 180 Degrees F
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 3L02-180
- Zoro # G7580069
- UPC # 786710002014
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Open on Rise |
Voltage | 120/240/277VAC |
Differential | Manual Reset |
Item | Snap Disc Thermostat,180 Cut Out |
Control Range | Fixed 180 Degrees F |
Thermostat Switch Type | SPST |
Description
Snap Disc Thermostat,180 Cut Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blade (99020130)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D975)
- THE OUTDOOR PLUS Low Voltage Electronic Ignition - 12V - Standard Capacity - Replacement Only (TOP-500EIS-200-12-H)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC (3L11-140)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1102)
- White-Rodgers Line Voltage Thermostats