Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 170 Cut Out, Open on Rise, Fixed 170 Degrees F
Mfr # 3L02-170
Zoro # G7580023
original price:
$11.45
6% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240/277VAC
- Differential Manual Reset
- Thermostat Switch Type SPST
- Control Range Fixed 170 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L02-170
- Zoro # G7580023
- UPC # 786710002007
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Open on Rise |
Voltage | 120/240/277VAC |
Differential | Manual Reset |
Thermostat Switch Type | SPST |
Item | Snap Disc Thermostat,170 Cut Out |
Control Range | Fixed 170 Degrees F |
Description
Snap Disc Thermostat,170 Cut Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU45)
- HAYDON Heat Base 750 3 in. Right-Hand End Cap for Baseboard Heaters (HB750-RE)
- SUPCO Contactor, 90A, 120V, 3 Pole (DP901203)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDC7)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- White-Rodgers Thermostats