Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 150 In/190 Out, Open on Rise, 120/240/277VAC
Mfr # 3L01-190
Zoro # G7579868
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240/277VAC
- Control Range 150 Degrees to 190 Degrees F
- Thermostat Switch Type SPST (Automatic Reset)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 3L01-190
- Zoro # G7579868
- UPC # 786710001925
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Open on Rise |
Voltage | 120/240/277VAC |
Item | Snap Disc Thermostat,150 In/190 Out |
Control Range | 150 Degrees to 190 Degrees F |
Thermostat Switch Type | SPST (Automatic Reset) |
Description
Snap Disc Thermostat,150 In/190 Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115/230V (AX12-1V)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- TRANE Sen01107 Sensor; Thermistor, (SEN01107)
- ETERNABOND Roof Repair Tape, 4 In x 25 Ft, 65 Mil (RSPW-4-25R)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- WHITE-RODGERS Bimetal Disc Thermostat, 115-125F, Open on Rise, SPST, 120/240VAC (3L11-120)
- WHITE-RODGERS Temperature Control T-Stat - S, Open on Rise, SPST, 120/240VAC (11B06 001S1)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-BJ)
- White-Rodgers Line Voltage Thermostats