Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 150 In/130 Out, Close on Rise
Mfr # 3F01-150
Zoro # G7579728
original price:
$8.63
22% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Control Range 130 Degrees to 150 Degrees F
- Thermostat Switch Type SPST (Automatic Reset)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F01-150
- Zoro # G7579728
- UPC # 786710001734
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Close on Rise |
Item | Snap Disc Thermostat,150 In/130 Out |
Control Range | 130 Degrees to 150 Degrees F |
Thermostat Switch Type | SPST (Automatic Reset) |
Description
Snap Disc Thermostat,150 In/130 Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Primary On-Off Burner Control RM7890A1015, 120V (RM7890A1015)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL506)
- LENNOX Compressor Wiring Harness, Le13L09 (13L09)
- AMERI-VENT Firestop Support Plate, Type B, 3" (3FSP)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- ROBERTSHAW Line Voltage Thermostat, SPST Cooling, 3"W (803A)
- White-Rodgers Line Voltage Thermostats