Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 130 In/115 Out, Close on Rise
Mfr # 3F01-130
Zoro # G7579719
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Control Range 115 Degrees to 130 Degrees F
- Thermostat Switch Type SPST (Automatic Reset)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F01-130
- Zoro # G7579719
- UPC # 786710001710
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Close on Rise |
Control Range | 115 Degrees to 130 Degrees F |
Item | Snap Disc Thermostat,130 In/115 Out |
Thermostat Switch Type | SPST (Automatic Reset) |
Description
Snap Disc Thermostat,130 In/115 Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-3)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- KOCH FILTER 20x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-020)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- KING ELECTRIC Thermostat Slave Relay, Dp 120/208/240V 15A (K312RELAY)
- White-Rodgers Thermostats