Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 120 In/110 Out, Close on Rise
Mfr # 3F01-120
Zoro # G7579700
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Thermostat Switch Type SPST (Automatic Reset)
- Control Range 110 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F01-120
- Zoro # G7579700
- UPC # 786710001703
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Close on Rise |
Thermostat Switch Type | SPST (Automatic Reset) |
Item | Snap Disc Thermostat,120 In/110 Out |
Control Range | 110 Degrees to 120 Degrees F |
Description
Snap Disc Thermostat,120 In/110 Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Motorized Damper with Controller, 6 in (MD6-ES24VK)
- FIREYE Fuse (23-197)
- MARS Air Curtain, Multipurpose, 60 In (HV260-1UH-TS)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 1/4 in W, 3-1/2" L (8040401844)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC (3L11-140)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-J)
- White-Rodgers Thermostats