Shop All Fan and Limit Controls
White-Rodgers
Snap Disc Limit Control, SPST, 250-290F
Mfr # 3L05-13
Zoro # G7580078
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Overall Height 3/8 in
- Contact Form SPST
- Temperature Settings 250 Degrees F, 290 Degrees F
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L05-13
- Zoro # G7580078
- UPC # 786710002151
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 3/8 in |
Overall Width | 1 3/8 in |
Mounting Base Length | 1 1/4 in |
Mounting Base Width | 1 3/8 in |
Overall Depth | 1 1/4 in |
Terminal Size | 1/4 in |
Details
Item | Adjustable Temperature Controller |
Switch Action | Open on Rise |
Contact Form | SPST |
Temperature Settings | 250 Degrees F, 290 Degrees F |
Mounting | Surface Mount |
Temperature Differential | 40 Degrees F |
Pilot Contact Rating | 125 VA |
Resistive Amps @ 240V AC | 25 A |
Switch Closing Temperature | 250 Degrees F |
Wire Connections | Quick Connect |
Product Type | Adjustable Temperature Controller |
Switch Opening Temperature | 290 Degrees F |
Weight | 0.2 oz |
Resistive Amps @ 120V AC | 25 A |
Reset Type | Automatic Reset |
Application | Fan Control |
Contact Rating (AC) | 10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC, 25 A @ 120V AC, 25 A @ 240V AC |
Input Voltage | 120V AC |
Description
Adjustable Temperature Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 250 Degrees F, Switch Opening Temperature 290 Degrees F, Input Voltage 120V AC, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Adjustable Temperature Controller, Temperature Differential 40 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 4" Metal (TE-631GV-2)
- MRCOOL R-410A Charged Line Set, 16ft 1/4 x 1/2 (DIY16-1412)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- SUPCO 15FT Wire With 4 Stainless Steel Sensor (CR15B)
- White-Rodgers Controls