Shop All Fan and Limit Controls
White-Rodgers
Snap Disc Limit Control, 200 deg. F
Mfr # 03L01 200S1
Zoro # G4434705
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Mounting Hole Diameter 3/4 in
- Mounting Base Length 1 1/4 in
- Weight 0.2 oz
- Standards CSA Certified, UL Listed, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 03L01 200S1
- Zoro # G4434705
- UPC # 786710001932
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Mounting Hole Diameter | 3/4 in |
Mounting Base Length | 1 1/4 in |
Terminal Size | 1/4 in |
Overall Height | 3/8 in |
Overall Depth | 1 1/4 in |
Mounting Base Width | 1 3/8 in |
Overall Width | 1 3/8 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 160 Degrees F, Switch Opening Temperature 200 Degrees F, Input Voltage 120V AC, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Limit Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 18X27X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 175 X 265 X 075 MADE IN TH (WY-0KTW-6)
- SPACEPAK Kwik connects (SPC-38-10)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- DAYTON Speed Control, 115V, 6 Amps, Plate Color Silver (48C172)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- ICM Fan Blower Control (ICM271)
- White-Rodgers Controls