Shop All Fan and Limit Controls
White-Rodgers
Snap Disc Limit Control, 190 deg. F
Mfr # 03L02 190S1
Zoro # G4434678
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Pilot Contact Rating 125 VA
- Maximum Control Temperature 350 Degrees F
- Contact Rating (AC) 0.5 A, 30 A @ 240V AC, 10 A, 60 A @ 120V AC, 25 A @ 120V AC, 25 A @ 240V AC
- Standards CSA Certified, UL Listed, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 03L02 190S1
- Zoro # G4434678
- UPC # 786710002021
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Mounting Base Length | 1 1/4 in |
Terminal Size | 1/4 in |
Mounting Hole Diameter | 3/4 in |
Overall Depth | 1 1/4 in |
Overall Height | 3/8 in |
Mounting Base Width | 1 3/8 in |
Overall Width | 1 3/8 in |
Details
Item | Temperature Fan Controller |
Switch Action | Open on Rise |
Pilot Contact Rating | 125 VA |
Maximum Control Temperature | 350 Degrees F |
Contact Rating (AC) | 0.5 A, 30 A @ 240V AC, 10 A, 60 A @ 120V AC, 25 A @ 120V AC, 25 A @ 240V AC |
Standards | CSA Certified, UL Listed, VDE |
Resistive Amps @ 120V AC | 25 A |
Switch Opening Temperature | 190 Degrees F |
Weight | 0.2 oz |
Contact Form | SPST |
Resistive Amps @ 240V AC | 25 A |
Wire Connections | Quick Connect |
Product Type | Temperature Fan Controller |
Mounting | Surface Mount |
Input Voltage | 120V AC |
Reset Type | Manual Reset |
Application | Limit Control |
Description
Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 190 Degrees F, Input Voltage 120V AC, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Relay Capacitor Overload, 1/12HP-1/5HP (URCO810)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-MFT)
- DURAFLOW FILTRATION Filters for Nutone 24651-000, G-8590, RHF1101 -11 X 11 X 3/8 (2-Pack) (A60505- 2 Pack)
- BROAN Motor (R99080535)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- White-Rodgers Controls