Shop All Fan and Limit Controls
White-Rodgers
Snap Disc Limit Control, 180 deg. F
Mfr # 03L01 180S1
Zoro # G4434687
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Mounting Base Length 1 1/4 in
- Reset Type Automatic Reset
- Weight 0.2 oz
- Switch Opening Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 03L01 180S1
- Zoro # G4434687
- UPC # 786710001925
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Mounting Base Length | 1 1/4 in |
Mounting Base Width | 1 3/8 in |
Overall Width | 1 3/8 in |
Overall Depth | 1 1/4 in |
Mounting Hole Diameter | 3/4 in |
Terminal Size | 1/4 in |
Overall Height | 3/8 in |
Description
Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, Switch Opening Temperature 180 Degrees F, Input Voltage 120V AC, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 11.75 X 11.75, White, Aluminum (4MJK9)
- SELKIRK CHIMNEY PIPE SS 8X48"" (208148U)
- DAYTON Replacement Hardware Kit (60L499)
- BROAN Replacement Motor (99080180)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- WHITE-RODGERS Limit Control, 224-256F, Open/Rise (3L11-250)
- SUPCO High Temp Chart Recorder (CR87HT)
- White-Rodgers Fan and Limit Controls