Shop All Fan and Limit Controls
White-Rodgers
Rollout Limit Control, 300F Cut Out
Mfr # 3L12-300
Zoro # G7580367
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inductive Amps @ 120V 25 A
- Inductive Amps @ 240V 6 A
- Switch Action Open on Rise
- Overall Height 7/8 in
- Standards CSA Certified, UL Listed, VDE Lic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 3L12-300
- Zoro # G7580367
- UPC # 786710550720
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 7/8 in |
Overall Width | 3/4 in |
Overall Depth | 1 3/4 in |
Details
Item | Rollout Limit Control |
Inductive Amps @ 120V | 25 A |
Inductive Amps @ 240V | 6 A |
Switch Action | Open on Rise |
Standards | CSA Certified, UL Listed, VDE Lic |
Weight | 0.2 oz |
Reset Type | Manual Reset |
Switch Opening Temperature | 300 Degrees F |
Tip Style | Snap-Fit |
Differential Adjustability | Fixed |
Contact Form | SPST |
Product Type | Limit Control |
Contact Rating (AC) | 10 A @ 240V (Resistive), 15 A @ 120V, FLA: 1.5 A @ 120V, LRA: 25 A @ 120V, LRA: 6 A @ 240V AC (Inductive) |
Mounting | Surface Mount |
Input Voltage | 125V AC |
Temperature Differential | Manual Reset |
Description
Rollout Limit Control, Application Not Applicable, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature Not Applicable, Fan Maximum Control Temperature Not Applicable, Limit Maximum Control Temperature Not Applicable, Limit Minimum Control Temperature Not Applicable, Differential Adjustability Fixed, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB11-2-250)
- SUPCO Liquid Line Dryer, 7/8" ODF, 30"cu. (LLD307S)
- ZORO SELECT Set Limit, Auto Reset, Opens 170 (6UEA2)
- PURAFILTER 24x24x2 Impregnated Carbon Odor Removal Chemical Filter (PG24242-IAQ)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- ZORO SELECT Set Limit, Auto Reset, Opens 250 (6UEA9)
- White-Rodgers Fan and Limit Controls