Shop All Fan and Limit Controls
White-Rodgers
Rollout Limit Control, 130F Cut Out
Mfr # 3L12-130
Zoro # G7580437
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inductive Amps @ 120V 25 A
- Switch Action Open on Rise
- Inductive Amps @ 240V 6 A
- Overall Width 3/4 in
- Weight 0.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L12-130
- Zoro # G7580437
- UPC # 786710550652
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Width | 3/4 in |
Overall Height | 7/8 in |
Overall Depth | 1 3/4 in |
Details
Item | Rollout Limit Control |
Inductive Amps @ 120V | 25 A |
Switch Action | Open on Rise |
Inductive Amps @ 240V | 6 A |
Weight | 0.2 oz |
Standards | CSA Certified, UL Listed, VDE Lic |
Temperature Differential | Manual Reset |
Reset Type | Manual Reset |
Product Type | Limit Control |
Differential Adjustability | Fixed |
Contact Form | SPST |
Contact Rating (AC) | 10 A @ 240V (Resistive), 15 A @ 120V, FLA: 1.5 A @ 120V, LRA: 25 A @ 120V, LRA: 6 A @ 240V AC (Inductive) |
Input Voltage | 120V AC, 240V AC |
Mounting | Surface Mount |
Switch Opening Temperature | 130 Degrees F |
Tip Style | Snap-Fit |
Description
Rollout Limit Control, Application Not Applicable, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature Not Applicable, Fan Maximum Control Temperature Not Applicable, Limit Maximum Control Temperature Not Applicable, Limit Minimum Control Temperature Not Applicable, Differential Adjustability Fixed, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 383501027 Kit-R Blw Ult80-105 (383501027)
- UVIEW Spotgun Oil Injection Kit (481500)
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (Q4100C9054)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- WHITE-RODGERS Fan Control (05D51 035S1)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- White-Rodgers Controls