Shop All HVACR Relays
White-Rodgers
Relay, Switching, 1/2 HP
Mfr # 90 341S1
Zoro # G3319181
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPDT
- Coil Volts 115/120
- HP 1/2 hp
- Full Load Amps @ 120VAC 12 A
- Type AC Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90 341S1
- Zoro # G3319181
- UPC # 786710070686
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 1 7/8 in |
Height (In.) | 2 1/4 in |
Width (In.) | 2 1/8 in |
Body Width | 2.11 in |
Body Height | 1.86 in |
Body Depth | 2.08 in |
Overall Depth | 2.08 in |
Description
Magnetic Relay, Coil Voltage 115/120V AC, Contact Form DPDT, Current Rating 66 mA, Electrical Connection Quick-Connect, Number of Pins 6, Sealing Semi-Enclosed, Status Indicator No Indicator, Contact Rating (AC) 66 mA @ 125V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Universal, Body Depth 2.08 in, Body Height 1.86 in, Body Width 2.11 in, Coil Resistance 420 ohm, Compatible with Grainger Part Number 1N182, 2E852, 3TZ56
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vr4304M4519 120Vac, Single Stage (VR4304M451)
- DURAVENT 4"X5" BVENT Increaser (4BVX5)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 4.5 Qt 240V 1000W (CP804-240)
- EVERPURE Replacement Bowl - 10" For - Part# Ev3112-39 (EV3112-39)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 290QS1)
- WHITE-RODGERS Relay, 50a. 240 volts R841E1068 (50-240)
- WHITE-RODGERS Contactor, Type 122,208/240V, 40A (90-249)
- WHITE-RODGERS Contactor, Type 154,208/240V, 30A (90-165)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 370S1)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6AZT9)
- White-Rodgers HVACR Relays