Shop All Food Service Appliance Parts
White-Rodgers
RELAY FAN ENCLOSED for White Rodgers - Part# 90-380
Mfr # 90-380
Zoro # G503552355
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.27 in
- Height 1.5 in
- Width 2.67 in
- Switch Type SPNO/SPNC
- Duty Cycle Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-380
- Zoro # G503552355
- UPC # 786710028366
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 1.27 in |
Height | 1.5 in |
Width | 2.67 in |
Details
Switch Type | SPNO/SPNC |
Duty Cycle | Continuous |
Coil Insulation Class | Class B |
Coil Resistance | 77 Ohms |
Coil Voltage | 24V AC, 50/60 Hz |
Coil Termination | 1/4" Quick Connect |
Coil Operates | 85% of Nominal Coil Voltage; 110% Maximum Safe Operate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHSMART Fridge Filter Ge Mwf (102612)
- MANITOWOC ICE Bottom Door Frame (4011889)
- HATCO Warmer Element 120V 800W 48" (R02-08-010D-00)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 18x26 (40910)
- WHITE-RODGERS Thermopile 18" 2 Lead T-Pile-Armor (G01A-543B1)
- WHITE-RODGERS Thermocouple - Standard, 72" (HO6E-72)
- WHITE-RODGERS Knob - Pilot Safety (F42-0895)
- WHITE-RODGERS CONTACTOR SWITCH 30A 2P (90-244)
- WHITE-RODGERS Limit Switch (3L02-190)
- WHITE-RODGERS Thermostat Ht Only 220V (B50)
- HATCO Infinite Switch Kit For - Part# 2-19-017 (2-19-017)
- White-Rodgers Food Service Appliance Parts