Shop All HVACR Relays
White-Rodgers
Relay, Fan, 24 Vac
Mfr # 90 370S1
Zoro # G3072842
original price:
$10.21
11% off
new price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Coil Volts 24
- Resistive Amps @ 120V 18 A
- Full Load Amps @ 120VAC 12 A
- Resistive Amps @ 240V 18 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90 370S1
- Zoro # G3072842
- UPC # 786710028335
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 2 2/3 in |
Width (In.) | 1 1/4 in |
Height (In.) | 1 1/2 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/2 in |
Overall Length | 2 11/16 in |
Description
Magnetic Relay, Application Cooling, Heating, Contact Form SPDT, Electrical Connection Type Quick Connect Terminals, Frequency 50/60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A, Locked Rotor Current @ 240V AC 48 A, Low Voltage Contact Form SPDT, Low Voltage Switch Action Not Applicable, Mounting Style Bracket, Number of Pins 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFM3PK)
- ALL-FILTERS 22X22X1 Poly Disposable Panel Air Filter MERV 6, 12PK (22221.6 12pk)
- CARRIER Low Pressure Control (HK02ZB041)
- EASY HEAT Pipe Heating Cable, 120 VAC, 24 ft L (AHB-124)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- WHITE-RODGERS Contactor, Type 122,120V, 30A (90-245)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- WHITE-RODGERS Relay, Electric Heat (24A01G003S1)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90 341S1)
- TECUMSEH Relay, K71-02 (K71-02)
- White-Rodgers HVACR Relays