Shop All HVACR Relays
White-Rodgers
Relay, Fan, 208/240 Vac
Mfr # 90 295QS1
Zoro # G1066597
original price:
$15.29
9% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Coil Volts 208-240
- Resistive Amps @ 120V 16 A
- Full Load Amps @ 120VAC 8 A
- Depth (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90 295QS1
- Zoro # G1066597
- UPC # 786710028083
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 1 7/8 in |
Width (In.) | 2 1/8 in |
Height (In.) | 2 1/4 in |
Body Depth | 1.88 in |
Body Width | 2.13 in |
Body Height | 2.25 in |
Description
Magnetic Relay, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 12.5 mA, Electrical Connection Quick-Connect, Number of Pins 5, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 12.5 A @ 125/250V, Mounting Style Universal, Body Depth 1.88 in, Body Height 2.25 in, Body Width 2.13 in, Coil Resistance 7,000 ohm, Electrical Operating Durability 100,000, Features Totally Enclosed Design, Quiet, For Use With Resistive Loads, Single or Two Speed Fan Motors, Solenoids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Front Panel Assembly (000000338)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- COPELAND COMPRESSOR MODULE PROTECTOR (071-0649-02)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 hp (7CF12)
- WHITE-RODGERS Contactor, Type 122,120V, 30A (90-245)
- WHITE-RODGERS Contactor, Type 122,208/240V, 40A (90-249)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 290QS1)
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- White-Rodgers HVACR Relays