Shop All HVACR Relays
White-Rodgers
Relay, Electric Heat
Mfr # 24A01G003S1
Zoro # G3327064
original price:
$88.16
17% off
new price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST Normally Open (NO)
- Coil Volts 240
- Transformer Primary (V) 240 V
- Transformer Secondary (V) 24 V
- Depth (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 24A01G003S1
- Zoro # G3327064
- UPC # 786710359507
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Depth (In.) | 1 7/8 in |
Height (In.) | 2 7/16 in |
Width (In.) | 4 1/2 in |
Overall Depth | 4 1/2 in |
Power Cord Length | 18 in |
Overall Width | 2 7/16 in |
Overall Length | 1 7/8 in |
Description
Transformer Relay, Application Electric Heaters, Average Time Delay 45 sec, Contact Form SPST, Frequency 60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 12 A, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 72 A, Mounting Style Conduit, Screw, Number of Relays 1, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Depth 4 1/2 in, Overall Length 1 7/8 in, Overall Width 2 7/16 in, Power Cord Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- DURAFLAME Firelog Ind/Otd 3Hr 4.5Lb (04537)
- DAYTON Mounting Bracket, Ceiling, Incl. Hrdwr (2YU85)
- YELLOW JACKET Coupler (19161)
- WHITE-RODGERS Pole Contactor, 2-1/2" H, 24 Coil Volts (94 388S1)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- WHITE-RODGERS Relay, Switching (90 342S1)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- WHITE-RODGERS Contactor, Type 154,208/240V, 30A (90-165)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 293QS1)
- YORK Sequencer (S1-3120A3571)
- White-Rodgers HVACR Relays