Shop All HVACR Relays
White-Rodgers
Relay, 25a. 240 volts R841C-1227
Mfr # 25-240
Zoro # G610033242
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3 in
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 25-240
- Zoro # G610033242
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Height (In.) | 3 in |
Width (In.) | 4 in |
Details
Item | Relay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16252.13 6PK)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- FILTRETE 12 in. W X 12 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL10-2PK-24)
- DAYTON Hydronic Unit Heater, 23-3/8" W, Header (5PV24)
- WHITE-RODGERS Relay, Fan, 208/240 Vac (90 295QS1)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type DPDT (90 340S1)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 293QS1)
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- TACO Zoning Control, 2 Zone (SR502-4)
- White-Rodgers HVACR Relays