Shop All HVACR Relays
White-Rodgers
Relay, 25a. 208 volts R841C-1201
Mfr # 25-208
Zoro # G010033149
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3 in
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 25-208
- Zoro # G010033149
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Height (In.) | 3 in |
Width (In.) | 4 in |
Details
Item | Relay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIP Prem Boiler Drain, NL 1/2" (4347003140)
- YELLOW JACKET Charging/Vacuum Hose, 6" L, Brass Fitting (22006)
- BROAN-NUTONE FILTR HOOD 8X9.5X1/16"" (BP55)
- AMERICAN LOUVER 8 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-8BK)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90 341S1)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 290QS1)
- WHITE-RODGERS Relay, Switching (90 342S1)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- IEC ELECTRICAL RELAY SP 120V160 (E030-70665402)
- White-Rodgers HVACR Relays