Shop All HVACR Relays
White-Rodgers
Relay, 25a. 120 volts R841C-1193
Mfr # 25-120
Zoro # G210033277
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 in
- Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 25-120
- Zoro # G210033277
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Width (In.) | 4 in |
Height (In.) | 3 in |
Details
Item | Relay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FD16X25_4)
- M&G DURAVENT Pelvent Applnc Adptr 3 in. (3PVL-ADS)
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating (VA-4233-GG)
- COFAIR PRODUCTS BLK EPDM 6x25' Tape (BEPDM625)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- WHITE-RODGERS Pole Contactor, 2-1/2" H, 24 Coil Volts (94 388S1)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 293QS1)
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- WHITE-RODGERS Contactor, Type 154,208/240V, 30A (90-165)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- White-Rodgers HVACR Relays