Shop All Cooling Equipment Relays
White-Rodgers
Relay, 208 Volt
Mfr # 24A05E001S1
Zoro # G0604950
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 208V AC
- Application Electric Heaters
- Standards CSA, UL 873 T.I.R.E., UL Listed
- Frequency 60 Hz
- Switch Action Normally Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 24A05E001S1
- Zoro # G0604950
- UPC # 786710004537
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Overall Width | 4 1/2 in |
Overall Length | 1 7/8 in |
Power Cord Length | 18 in |
Overall Depth | 2 7/16 in |
Details
Item | Hard Start Kit |
Voltage | 208V AC |
Application | Electric Heaters |
Standards | CSA, UL 873 T.I.R.E., UL Listed |
Frequency | 60 Hz |
Switch Action | Normally Open |
Full Load Current @ 120V AC | 12 A |
Contact Form | SPST |
Resistive Load Current @ 120V AC | 22 A |
Thermostat Current | 0.2 A |
Mounting Style | Conduit, Screw |
Transformer Primary Voltage | 208V AC |
Transformer Secondary Voltage | 24V AC |
Locked Rotor Current @ 120V AC | 72 A |
Operating Temperature - Maximum | 140 Degrees F |
Number of Relays | 1 |
Average Time Delay | 45 sec |
Operating Temperature - Minimum | -20 Degrees F |
Description
Hard Start Kit, Application Electric Heaters, Average Time Delay 45 sec, Contact Form SPST, Frequency 60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC Not Applicable, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC Not Applicable, Mounting Style Conduit, Screw, Number of Relays 1, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Depth 2 7/16 in, Overall Length 1 7/8 in, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Boiler Zone Control, 3 Zone (ZVC403-4)
- HONEYWELL Vr8345M4302 24V Universal Combo (VR8345M430)
- IMPERIAL MFG 6 in. D X 12 in. L Steel Stove Pipe (BM0102)
- ILC Replacement For Permatron Permatron 3856-2020Lrgß Filter (PERMATRON 3856-2020LRG?)
- DAIKIN Motor, 0.08 HP, 115V, 1550 rpm, 1-Phase (106163002)
- DAIKIN Actuator Motor, 24VAC, S/R (113139501)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 105 lb-in (MF51-7103-100)
- LENNOX Motor, 1.4 HP, 115V, 1075 rpm, 4 SPDT (21L91)
- COPELAND Compressor, 460V, 3-Phase (CRPQ-045E-TFD-970)
- MCDONNELL & MILLER Level Control Head (150S-M-MD-HD)
- FASCO Blower Motor, 115V, 3200 rpm (A166)
- White-Rodgers Cooling Equipment Relays