Shop All Line Voltage Thermostats
White-Rodgers
Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F
Mfr # 1F95EZ-0671
Zoro # G8927989
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30VAC
- Control Range 45 Degrees to 99 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1F95EZ-0671
- Zoro # G8927989
- UPC # 00662766491524
- Country of Origin China
- Category Line Voltage Thermostats
Details
Voltage | 20 to 30VAC |
Control Range | 45 Degrees to 99 Degrees F |
Item | Programmable Thermostat,Digital,7D,4H/2C |
Description
Programmable Thermostat,Digital,7D,4H/2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Refrigerant Recovery Tool (PT-109)
- LIEBERT Humidifier Tank (136798P1)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- WHITE-RODGERS 1F97-1277 24V/Millivolt 2 Or 3 (1F97-1277)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- White-Rodgers Line Voltage Thermostats