Shop All Line Voltage Thermostats
White-Rodgers
Programmable Thermostat, 5+1+1, 1H/1C, 45 Degrees to 99 Degrees F
Mfr # 1F80-0261
Zoro # G8928040
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30VAC
- Control Range 45 Degrees to 99 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1F80-0261
- Zoro # G8928040
- UPC # 00662766429978
- Country of Origin China
- Category Line Voltage Thermostats
Details
Voltage | 20 to 30VAC |
Item | Programmable Thermostat,5+1+1,1H/1C |
Control Range | 45 Degrees to 99 Degrees F |
Description
Programmable Thermostat,5+1+1,1H/1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 233-46277-05 Assy-Pilot Nat (233-46277-)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (495J20)
- MR. HEATER Connect Gas Hookup Kit (F271239)
- IMPERIAL MFG FURNACE INCREASER 3""X4"" (GV1418)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 115-125F, Open on Rise, SPST, 120/240VAC (3L11-120)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Temperature Control T-Stat - S, Open on Rise, SPST, 120/240VAC (11B06 001S1)
- WHITE-RODGERS 55/85f LineVoltHtStat 2diff (152-9)
- KING ELECTRIC Thermostat 2 Circuit Programmable 16A Per Circuit (HP30)
- White-Rodgers Thermostats