Shop All Pilot and Ignitor Components
White-Rodgers
Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator
Mfr # G01A332S1
Zoro # G2621245
original price:
$49.55
2% off
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 36 in
- Type Pilot Generator
- Voltage 750mV
- Includes PG9 Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # G01A332S1
- Zoro # G2621245
- UPC # 786710007682
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 36 in |
Probe Length | 36 in |
Overall Length | 36 in |
Probe Diameter | 3/8 in |
Details
Gas Type | LP/NG |
Item | Thermocouple |
Type | Pilot Generator |
Voltage | 750mV |
Includes | PG9 Adapter |
Special Information | For Replacement of Similar Screw-In Type Generators Now In Field and E31-12 Pilot Burners |
Connection Type | F Spade Terminal |
Product Type | Thermocouple |
For Fuel Type | LP, Natural Gas |
For Pilot System Type | Standing Pilot |
Compatible with Brand | White-Rodgers |
Output | 750mV |
Process Connection Type | Two Lead |
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length Not Applicable, Probe Diameter 3/8 in, Probe Length 36 in, Output 750mV, Process Connection Type Two Lead, Process Connection Size Not Applicable, Compatible with Brand White-Rodgers, Includes PG9 Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.5 HP, 265V, 1075 rpm, 2 Speed (060704602)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x12", MERV 14 (2JUW2)
- LENNOX Ignition Control, Le74W03 (74W03)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- WHITE-RODGERS 767A-361 Hot Surface Ignitor (767A-361)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A357S1)
- WHITE-RODGERS 767A-372 Hot Surface Ignitor (767A-372)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A361S1)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .083 Female Socket., Two Terminal AMP Receptacle (768A-815)
- WHITE-RODGERS 768A-844 Oem Replacement Nitride (768A-844)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-039)
- White-Rodgers Pilot and Ignitor Components