Shop All HVACR Relays
White-Rodgers
Pole Contactor, 2-1/2" H, 24 Coil Volts
Mfr # 94 388S1
Zoro # G5162223
product price: $17.89
/ea
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24
- Transformer Primary (V) 120 V
- Transformer Secondary (V) 24 V
- Resistive Amps @ 120V 40 A
- Full Load Amps @ 120VAC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 94 388S1
- Zoro # G5162223
- UPC # 786710028632
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 2 in |
Height (In.) | 2 1/2 in |
Depth (In.) | 3 1/4 in |
Overall Depth | 3 3/8 in |
Overall Length | 2 in |
Overall Width | 2 3/8 in |
Description
Pole Contactor, Application Air Conditioning, Contact Form SPST, Full Load Current @ 120V AC 30 A, Full Load Current @ 240V AC 30 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC Not Applicable, Locked Rotor Current @ 240V AC 180 A, Low Voltage Contact Form DPST, Low Voltage Switch Action Not Applicable, Mounting Style Bracket, Number of Pins 4, Number of Relays 1, Overall Depth 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Hood Vent Dryer Aluminum 4In (344)
- ALL-FILTERS 14X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14301.12 6PK)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- DAYTON Blower, 12 1/4 In (7H159)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 293QS1)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 370S1)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- WHITE-RODGERS Contactor Type 122,120V, 40A (90-248)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- White-Rodgers HVACR Relays