Shop All Pleated Air Filters
White-Rodgers
Pleated Air Filter, MERV 8 3 PK
Mfr # FR1400U-108
Zoro # G8926841
product price: $110.99
/pk 3, $37.00/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- MERV 8
- Width 4-3/8"
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # FR1400U-108
- Zoro # G8926841
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Length | 20" |
Width | 4-3/8" |
Height | 24" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
Filter 15-1/2 In. X 24 In., Merv 8, PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 (ACB-30)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- SELKIRK CORPORATION Selkirk 105036 5 in. X 3 ft. Gas Vent Chimney Pipe (693861)
- BESTAIR Pad Water Furnace Humidifier (A35)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- AAF FLANDERS 16x20x4 Pleated Air Filter, MERV 8 (80055.041620)
- BESTAIR PRO 28 in x 16 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SG4PR-2)
- ILC FILTER 16X25X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJS-2)
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-031)
- ALL-FILTERS 16X20X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16202.11 4PK)
- AIR HANDLER 13x21-3/4x1 Synthetic Pleated Air Filter, MERV 7 (6GKN4)
- White-Rodgers Pleated Air Filters