Shop All Pilot and Ignitor Components
White-Rodgers
Pilot Generator, 180 Degrees, LP/NG, 750mV, Porting 0.32" L.
Mfr # PG9A37JTL022
Zoro # G8927830
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) Porting 0.32"
- Tip Style Channel Type
- Voltage 750mV
- Includes Extra Base Fitting for LP Gas Application (Less Ferrule and Nut)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # PG9A37JTL022
- Zoro # G8927830
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | Porting 0.32" |
Orifice Dia. (In.) | 0.022" |
Details
Gas Type | LP/NG |
Item | Pilot Generator, 180 Degrees |
Tip Style | Channel Type |
Voltage | 750mV |
Includes | Extra Base Fitting for LP Gas Application (Less Ferrule and Nut) |
Special Information | Single Blue Flame Burner for Quiet Operation and Maximum Flame Stability, Flame Ring Surrounding Generator Ensures High Output and Extended Generator Life |
Description
Pilot Generator, 750Mv, PG9A37JTL022
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- MARKEL PRODUCTS Element, Wall Heater 3310 - 3320, 3kW (25465033)
- DEFLECTO Semi-Rigid 4" x 5 ft. Aluminum Duct (A045/9)
- GREENSEAM Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 10" L, 9 1/2 in H (GRR12P6PGA26)
- WHITE-RODGERS Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator (G01A332S1)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A357S1)
- WHITE-RODGERS 767A-378 Hot Surface Mini (767A-378)
- WHITE-RODGERS 767A-374 Hot Surface Ignitor (767A-374)
- WHITE-RODGERS 50A55-843 Universal Intergrated (50A55-843)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 15 1/2 in L., Nitride Ignitor, 5 PK (21D64-5PK)
- HOGAN SUPPLIES Fire Magic Igniter Electrode Kit With Wiring A Collector Box (HO2085465)
- White-Rodgers Pilot and Ignitor Components