Shop All Line Voltage Thermostats
White-Rodgers
NonProgrammable Thermostat, Spanish, 1H/1C, 45 Degrees to 90 Degrees F
Mfr # 1F86ST-0471
Zoro # G8927812
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30VAC
- Differential 0.6 Degrees F (Single Stage), 1.2 Degrees F (Heat Pump)
- Height 3.4"
- Control Range 45 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1F86ST-0471
- Zoro # G8927812
- UPC # 00786710536779
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height | 3.4" |
Details
Voltage | 20 to 30VAC |
Differential | 0.6 Degrees F (Single Stage), 1.2 Degrees F (Heat Pump) |
Control Range | 45 Degrees to 90 Degrees F |
Item | NonProgrammable Thermostat,Spanish,1H/1C |
Description
NonProgrammable Thermostat,Spanish,1H/1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (2101-0250-1525)
- HONEYWELL HOME Replacement Lamp, UV (UV2400XLAM1)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- DAYTON Guard Set 30" (GGS_47299)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- White-Rodgers Thermostats