Shop All Pilot and Ignitor Components
White-Rodgers
Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .083 Female Socket., Two Terminal AMP Receptacle
Mfr # 768A-815
Zoro # G4016951
product price: $33.74
/ea
$33.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Type Silicon Nitride
- Voltage 80V
- Includes 0.083 in Female Socket, Two Terminal AMP Receptacle
- Special Information White High Temperature Teflon Coated Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 768A-815
- Zoro # G4016951
- UPC # 786710542428
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Lead Length | 5 in |
Details
Gas Type | LP/NG |
Item | Nitride Ignitor |
Type | Silicon Nitride |
Voltage | 80V |
Includes | 0.083 in Female Socket, Two Terminal AMP Receptacle |
Special Information | White High Temperature Teflon Coated Leads |
For Use With | 120 V Furnace |
Product Type | Hot Surface Igniter |
Heating Element Material | Silicon Nitride |
Electrical Connection Type | Plug-In |
Replacement Type | OEM |
OEM Replacement Part Number | 768A-015, A341947P01, A341990P01, IGN00117 |
For Fuel Type | LP, Natural Gas |
Input Voltage | 80V AC |
Compatible with Brand | Trane |
Maximum Lead Wire Insulation Temperature | 482 Degrees F |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 80V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 5 in, Compatible with Brand Trane, OEM Replacement Part Number 768A-015, A341947P01, A341990P01, IGN00117, For Fuel Type LP, Natural Gas, Includes 0.083 in Female Socket, Two Terminal AMP Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - 4000 (EV961232)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- GREENSEAM Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 24 GA, 13 in W, 14" L, 13 in H (GRAE1090GA24)
- AMERI-VENT AmeriVent 8HS-36 Chimney Pipe, 8 in ID, 36 in L, Galvanized Stainless Steel (8HS-36)
- WHITE-RODGERS 50A55-843 Universal Intergrated (50A55-843)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-382)
- WHITE-RODGERS 101934F32 General Controls 750 (101934F32)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (767A-377)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 19 1/8 in L., Silicon Carbide (767A-371)
- WHITE-RODGERS 767A-374 Hot Surface Ignitor (767A-374)
- RESIDEO Honeywell 30" Igniter Flame Rod Assembly Q3400A1024 (Q3400A1024)
- White-Rodgers Pilot and Ignitor Components