Shop All Ignition Systems and Components
White-Rodgers
Nitride Ignitor
Mfr # 07 68A843S1
Zoro # G0641195
original price:
$36.58
7% off
new price: $33.92
/ea
$33.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified
- Product Type Hot Surface Igniter
- Heating Element Material Silicon Nitride
- OEM Replacement Part Number 380650
- Compatible with Brand Thermo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 07 68A843S1
- Zoro # G0641195
- UPC # 786710502125
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Lead Length | 5 in |
Probe Length | 5 in |
Details
Item | Hot Surface Igniter |
Standards | CSA Certified |
Product Type | Hot Surface Igniter |
Heating Element Material | Silicon Nitride |
OEM Replacement Part Number | 380650 |
Compatible with Brand | Thermo |
Electrical Connection Type | Plug-In |
Maximum Lead Wire Insulation Temperature | 482 Degrees F |
Replacement Type | OEM |
Input Voltage | 80V AC |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 80V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 5 in, Probe Length 5 in, Compatible with Brand Thermo, OEM Replacement Part Number 380650, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- HONEYWELL THERMAL SOLUTIONS Q7800B1011 Subbase For 7800 (Q7800B1011)
- ZORO SELECT Refrigerant Recovery Cylinder, Service Rating 400 psi, 30 Lbs, High Gloss Powder Coated Finish (4LZH2)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- ARMSTRONG 49W66 102186-01 Control-Ignition (49W66)
- White-Rodgers Ignition Systems and Components