Shop All Water Heater Controls
White-Rodgers
NG, Water Heater Control, 56K BtuH
Mfr # 37C73U168S1
Zoro # G0806714
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 70 to 160
- Pilot Fixed
- Pressure Tap Manifold
- Standards CSA Certified
- Mounting 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 37C73U168S1
- Zoro # G0806714
- UPC # 786710006166
- Country of Origin Mexico
- Category Water Heater Controls
Dimensions
Shank Length (In.) | 1 1/4 in |
Outlet Connection Size | 1/2 in |
Shank Length | 1.25 in |
Sensing Element Length | 5 in |
Inlet Connection Size | 1/2 in |
Description
Gas Water Heater Control, Fuel Type Natural Gas, Controller Type Gas Control, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Heating Capacity 56,000 BTU/ft/sq ft/hr/ Degrees F, Outlet Connection Size 1/2 in, Outlet Connection Type Inverted Flare, Features Automatic Shut-Off of Main and Pilot Gas in the Event of Pilot Failure, Built-In Non-Cycling Energy Cut Off System, Manifold Pressure Tap, For Use With Most Brands of Water Heaters, Maximum Temperature Control 160 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Filtrete FILTRETE-3WH-STDCW-F02 10 x 2.5 in. Replacement Water Filter Cartridges - Pack of 2 (FILTRETE-3WH-STDCW-F02)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038058)
- CASH ACME PRESURE RELIF VALV 3/4"" (20166-0030)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/4" x 1/8" Pipe Size (706123-0402)
- RHEEM Thermostat SPDT, 90 to 150 Temp. Range F (SP210239)
- RHEEM Gas Water Heater Control, 1/2" NPT Inlet (SP20231)
- RINNAI Cable For Connecting MSB-M Control Units (REU-MSB-C2)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV2 (6XZV5)
- RHEEM Sp14270M Gas Control (SP14270M)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV1 (6XZV4)
- CAMCO Thermostat Wtr Htr Plumber Pak (07023)
- White-Rodgers Water Heater Controls