Shop All Furnace and Heater Parts
White-Rodgers
NG, LP or Mixed Gas Plug-In, 1 Ea PK
Mfr # 30A46 105S1
Zoro # G3106647
original price:
$215.99
6% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG, LP or Mixed Gas
- Length (In.) 7 1/2 in
- Tip Style Sleeve Covered
- Type Plug-In
- Voltage 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 30A46 105S1
- Zoro # G3106647
- UPC # 786710005039
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Length (In.) | 7 1/2 in |
Lead Length | 12 in |
Probe Length | 1 7/8 in |
Capillary Tube Length | 12 in |
Overall Length | 7 1/2 in |
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Universal, Probe Tip Angle Not Applicable, Probe Length 1 7/8 in, Probe Mounting Type Sleeve Mount, Lead Length 12 in, Electrical Connection Type Plug-In, Maximum Rod Temperature 1,400 Degrees F, Product Type Mercury Flame Sensor, Capillary Tube Length 12 in, For Fuel Type LP, Natural Gas, Volt Amp Rating @ 30V AC 90 VA, Volt Amp Rating @ 240V AC 125 VA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- JOHNSON CONTROLS Wire Harness For Pressure Transducer (WHA-P399-400C)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12241.11 12PK)
- WHITE-RODGERS F145-1328 White Indoor Remote (F145-1328)
- WHITE-RODGERS 1F83C-11Pr 80 Series Clear (1F83C-11PR)
- WHITE-RODGERS 50A66-743 Single Stage Hot (50A66-743)
- WHITE-RODGERS Universal Flame Sensor (790-843A1)
- WHITE-RODGERS 120-105711 12Vdc Solenoid (120-105711)
- WHITE-RODGERS 120-107112 Solenoid Continuous 4 (120-107112)
- BELIMO Mounting Bracket Af/Nf/Gm/Am/Sm - 13" R (ZG-101)
- White-Rodgers Furnace and Heater Parts