Shop All Zone Valves and Accessories
White-Rodgers
Motorized Zone Valve, 5-5/8x4-5/8x2-5/8
Mfr # 13 11 103S1
Zoro # G1187207
original price:
$228.54
30% off
new price: $158.26
/ea
Free Shipping & Returns
$158.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Voltage 24
- For Use With 3 Wire Control
- Height (In.) 5 7/8 in
- Includes Manual Opening Lever, SPST Auxiliary Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 13 11 103S1
- Zoro # G1187207
- UPC # 786710003950
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 5 7/8 in |
Depth (In.) | 2 5/8 in |
Width (In.) | 4 5/8 in |
Connection Type/Size (In.) | Sweat 1 |
Overall Depth | 2 5/8 in |
Overall Width | 4 5/8 in |
Overall Length | 5 7/8 in |
Port Connection Size | 1 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Not Applicable, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 50 psi, Application General Purpose, Body Material Stainless Steel, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) 37, Close-Off Pressure 15 psi, Coefficient of Volume (Cv) 37, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 24A34-5 Electric Heat Sequencer (24A34-5)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- DURAVENT 6" BVENT Tall Cone Flat Roof Flashing (6BVFF)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49968)
- WHITE-RODGERS 1361-102 3/4" 24V 2-Wire Zone (1361-102)
- WHITE-RODGERS F19-0190 24V Zone Valve Motor (F19-0190)
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- WHITE-RODGERS Motorized Zone Valve, 3/4 In (13 61 102S1)
- WHITE-RODGERS F19-0097 24V 3-Wire Zone Valve (F19-0097)
- WHITE-RODGERS F19-0181 24 Vac Power Head (F19-0181)
- HONEYWELL 272742A Ball And O-Ring With 4 (272742A)
- White-Rodgers Zone Valves and Accessories