Shop All Zone Valves and Accessories
White-Rodgers
Motorized Zone Valve, 3/4 In
Mfr # 13 61 102S1
Zoro # G5300696
original price:
$177.32
4% off
new price: $168.66
/ea
Free Shipping & Returns
$168.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Voltage 24
- For Use With Hydronic Controls
- Specifications Closes 60 Seconds, Open 45 Seconds
- Height (In.) 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 13 61 102S1
- Zoro # G5300696
- UPC # 786710003981
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 5 5/8 in |
Connection Type/Size (In.) | Sweat 3/4 |
Depth (In.) | 2 5/8 in |
Width (In.) | 4 5/8 in |
Overall Width | 4 5/8 in |
Overall Length | 5 5/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 5/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Not Applicable, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 50 psi, Application Geothermal, Body Material Stainless Steel, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 23.5, Close-Off Pressure 15 psi, Coefficient of Volume (Cv) 23.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Thermostat (5000-844)
- AIR HANDLER 16" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W097)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- NORDYNE 901076 Sequencer Kit H (901076)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- WHITE-RODGERS F19-0190 24V Zone Valve Motor (F19-0190)
- WHITE-RODGERS 1361-104 24V 1-1/4" 2-Wire Zone (1361-104)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- HONEYWELL 0901116A Stem Button For V5011N (0901116A)
- White-Rodgers Zone Valves and Accessories