Shop All Food Service Appliance Parts
White-Rodgers
Motor Relay
Mfr # 90-362
Zoro # G902212836
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.27 in
- Height 1.5 in
- Width 2.67 in
- Switch Type SPNO
- Coil Voltage 120V AC, 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-362
- Zoro # G902212836
- UPC # 786710028311
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1.27 in |
Height | 1.5 in |
Width | 2.67 in |
Details
Switch Type | SPNO |
Coil Voltage | 120V AC, 50/60 Hz |
Coil Resistance | 2k Ohms |
Coil Operates | 85% of Nominal Coil Voltage; 110% Maximum Safe Operate |
Coil Termination | 1/4" Quick Connect |
Coil Insulation Class | Class B |
Duty Cycle | Continuous |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAIRAK Fan, Axial, 6" (3300200)
- 3M O-Ring W/Lubricate For (70-0203-5277-2)
- COFFEE PRO BREWER, 100 CUP, S/STEEL (CFPCP100)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- WHITE-RODGERS Thermopile 36" (101934/N32/MOD A)
- WHITE-RODGERS Thermocouple - Standard, 72" (HO6E-72)
- WHITE-RODGERS Pilot Solenoid Valve3/8" 120V For - Part# 25M03A Type 702 (25M03A TYPE 702)
- WHITE-RODGERS Thermocouple - Standard, 18" (HO6E-18)
- WHITE-RODGERS Refrigeration Control (1609-101)
- WHITE-RODGERS Valve, Gas Solenoid - 24V 3/8 (25M47P)
- BUNN Warmer Switch 120V For Bunn - Part# Bu33213-0000 (BU33213-0000)
- White-Rodgers Food Service Appliance Parts