Shop All Cooling Sight Glasses
White-Rodgers
Moisture Indicator, 1/4 x 1/4 Fitting
Mfr # HMI 1MM3
Zoro # G6554709
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 x 1/4
- Overall Length (In.) 3 3/8 in
- Cut Out Length (In.) 3.38 in
- Construction Brass, Copper
- Fitting Type Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # HMI 1MM3
- Zoro # G6554709
- UPC # 681344653925
- Country of Origin Mexico
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 1/4 x 1/4 |
Overall Length (In.) | 3 3/8 in |
Cut Out Length (In.) | 3.38 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Brass, Copper |
Fitting Type | Flare |
Design | 2 Piece With O-Ring |
Agency Compliance | UL/CUL |
Description
Sight Glass, Moisture Indicator, Flare Fitting Type, 1/4 x 1/4, Overall Length (In.) 3 3/8 in, Cut Out Length (In.) 3.38 in, Brass, Copper Construction, 2 Piece With O-Ring Design, UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- MARKEL PRODUCTS Mounting Bracket, Wall/Ceiling, 18"Hx10"W (A5105)
- BROAN Fan Motor (97012051)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- WHITE-RODGERS Moisture Indicator, 1/4 x 1/4 Fitting (HMI 1MM2)
- PARKER Moisture Indicator (PSG-3S)
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" FF (SG114)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-3/8" L, 3" Pipe (AKGF030-C19A000)
- ZORO SELECT Sight Glass, 1/4Mx1/4F Flare (6AWT9)
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" MF (SG111)
- ZORO SELECT Sight Glass, 5/8 x 5/8 Sweat (6AWU5)
- White-Rodgers Cooling Sight Glasses