Shop All Cooling Sight Glasses
White-Rodgers
Moisture Indicator, 1/4 x 1/4 Fitting
Mfr # HMI 1MM2
Zoro # G6522752
original price:
$19.09
7% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 x 1/4
- Overall Length (In.) 3 1/8 in
- Cut Out Length (In.) 3.13 in
- Construction Brass, Copper
- Design 2 Piece With O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # HMI 1MM2
- Zoro # G6522752
- UPC # 681344653918
- Country of Origin Mexico
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 1/4 x 1/4 |
Overall Length (In.) | 3 1/8 in |
Cut Out Length (In.) | 3.13 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Brass, Copper |
Design | 2 Piece With O-Ring |
Agency Compliance | UL/CUL |
Fitting Type | Flare |
Description
Sight Glass, Moisture Indicator, Flare Fitting Type, 1/4 x 1/4, Overall Length (In.) 3 1/8 in, Cut Out Length (In.) 3.13 in, Brass, Copper Construction, 2 Piece With O-Ring Design, UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ6)
- COPELAND Digital Compressor Control, 15 sec. Delay (943-0024-01)
- AIRCARE Evaporative Humidifier Console 3700SF (H12600)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" MF (SG110)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-5/8" L, 1" Pipe (AKF-FP010AC07A)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-1/2" L, 2" Pipe (AKGCL20-C06A0A)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-A19A000)
- PARKER Moisture Indicator (PSG-3S)
- ZORO SELECT Sight Glass, 5/8 x 5/8 Sweat (6AWU5)
- White-Rodgers Cooling Sight Glasses