Shop All Furnace and Heater Parts
White-Rodgers
Mercury Flame Sensor, No.19, 3 Pin, 48 In
Mfr # 30 98 134S1
Zoro # G2788642
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Type Three Pin
- Includes Adapters
- Plug-In Bulb Style No. 19
- Sensor Length 48 in
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 30 98 134S1
- Zoro # G2788642
- UPC # 786710005251
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Sensor Length | 48 in |
Lead Length | 48 in |
Probe Length | 2 5/8 in |
Capillary Tube Length | 48 in |
Details
Item | Flame Sensor |
Plug Type | Three Pin |
Includes | Adapters |
Plug-In Bulb Style | No. 19 |
Standards | CSA Certified |
Maximum Rod Temperature | 1,450 Degrees F |
Electrical Connection Type | Plug-In |
Bracket Type | Universal |
Replacement Type | Universal |
Compatible with Manufacturer Model Number | 3098-1, 3098-111, 3098-127E1 |
Probe Mounting Type | Stud Mount |
For Fuel Type | Natural Gas |
Compatible Ignition System Type | Hot Surface Ignition |
Flame Sensor Type | Hot Surface Ignition Flame Sensor |
Product Type | Cycle Pilot Mercury Flame Sensor |
Compatible Manufacturer Part Number | 3098-1, 3098-111, 3098-127E1 |
Compatible Manufacturer Model Number | 3098-1, 3098-111, 3098-127E1 |
For Use with Mfr. Model Number | 3098-1, 3098-111, 3098-127E1 |
For Use With Mfr. Model Number | 3098-1, 3098-111, 3098-127E1 |
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Universal, Probe Tip Angle Not Applicable, Probe Length 2 5/8 in, Probe Mounting Type Stud Mount, Lead Length 48 in, Electrical Connection Type Plug-In, Compatible with Manufacturer Model Number 3098-1, 3098-111, 3098-127E1, Maximum Rod Temperature 1,450 Degrees F, Product Type Cycle Pilot Mercury Flame Sensor, Capillary Tube Length 48 in, For Fuel Type Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Repair Kit (RK-65)
- YELLOW JACKET BRUTE 22/404A/410A HAV-60 (46022)
- BELIMO Positioner 2 - 10Vdc (SGF24)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA121.1P)
- WHITE-RODGERS 1F83C-11Np 80 Series Clear (1F83C-11NP)
- WHITE-RODGERS 90-T40F1 40Va, 50/60 Hz, 120V (90-T40F1)
- WHITE-RODGERS 1F85U-42Np 80 Series Clear (1F85U-42NP)
- WHITE-RODGERS 3L09-10 Board Mount Limit (3L09-10)
- WHITE-RODGERS 1F85U-22Np 80 Series Clear (1F85U-22NP)
- WHITE-RODGERS 11D18-1 Immersion Hot Water (11D18-1)
- EMPIRE COMFORT SYSTEMS Lp Pilot (R2223)
- White-Rodgers Furnace and Heater Parts