Shop All Ignition Systems and Components
White-Rodgers
Mercury Flame Sensor, 48 Element
Mfr # 30 49 115S1
Zoro # G0636338
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cycle Pilot Mercury Flame Sensor
- Compatible Ignition System Type Hot Surface Ignition
- Compatible with Brand ABC Sunray, Luxaire
- Flame Sensor Type Mercury Flame Sensor
- Replacement Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 30 49 115S1
- Zoro # G0636338
- UPC # 786710005190
- Country of Origin China
- Category Ignition Systems and Components
Dimensions
Lead Length | 48 in |
Probe Length | 2 3/8 in |
Capillary Tube Length | 48 in |
Details
Item | Flame Sensor |
Product Type | Cycle Pilot Mercury Flame Sensor |
Compatible Ignition System Type | Hot Surface Ignition |
Compatible with Brand | ABC Sunray, Luxaire |
Flame Sensor Type | Mercury Flame Sensor |
Replacement Type | Universal |
Bracket Type | Universal |
Probe Mounting Type | Stud Mount |
Maximum Rod Temperature | 1,450 Degrees F |
Compatible with Manufacturer Model Number | 3049-105, 3049-106, 3049-115, 3049-66, 3049-68 |
Electrical Connection Type | Plug-In |
Compatible Manufacturer Part Number | 3049-105, 3049-106, 3049-115, 3049-66, 3049-68 |
Compatible Manufacturer Model Number | 3049-105, 3049-106, 3049-115, 3049-66, 3049-68 |
For Use with Mfr. Model Number | 3049-105, 3049-106, 3049-115, 3049-66, 3049-68 |
For Use With Mfr. Model Number | 3049-105, 3049-106, 3049-115, 3049-66, 3049-68 |
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Universal, Probe Tip Angle Not Applicable, Probe Length 2 3/8 in, Probe Mounting Type Stud Mount, Lead Length 48 in, Electrical Connection Type Plug-In, Compatible with Brand ABC Sunray, Luxaire, Compatible with Manufacturer Model Number 3049-105, 3049-106, 3049-115, 3049-66, 3049-68, Maximum Rod Temperature 1,450 Degrees F, Product Type Cycle Pilot Mercury Flame Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/4000 W (HF3326TD-RP)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (16251.11 12PK)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- WHITE-RODGERS Integrated Furnace Ctl (50A55 843S1)
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- LENNOX IGNITION CONTROL (15T94)
- White-Rodgers Ignition Systems and Components