Shop All Ignition Systems and Components
White-Rodgers
Mercury Flame Sensor
Mfr # 30 46 005S1
Zoro # G0636347
original price:
$240.05
12% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapters
- Product Type Mercury Flame Sensor
- Flame Sensor Type Mercury Flame Sensor
- Probe Length 1 7/8 in
- Bracket Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 30 46 005S1
- Zoro # G0636347
- UPC # 786710005077
- Country of Origin China
- Category Ignition Systems and Components
Dimensions
Probe Length | 1 7/8 in |
Capillary Tube Length | 48 in |
Lead Length | 48 in |
Details
Item | Flame Sensor |
Includes | Adapters |
Product Type | Mercury Flame Sensor |
Flame Sensor Type | Mercury Flame Sensor |
Bracket Type | Universal |
Volt Amp Rating @ 240V AC | 125 VA |
Replacement Type | Universal |
Maximum Rod Temperature | 1,400 Degrees F |
Electrical Connection Type | Plug-In |
Volt Amp Rating @ 30V AC | 90 VA |
Probe Mounting Type | Screw Terminals |
Compatible Ignition System Type | Hot Surface Ignition |
Volt Amp Rating @ 120V AC | 125 VA |
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Universal, Probe Tip Angle Not Applicable, Probe Length 1 7/8 in, Probe Mounting Type Screw Terminals, Lead Length 48 in, Electrical Connection Type Plug-In, Maximum Rod Temperature 1,400 Degrees F, Product Type Mercury Flame Sensor, Capillary Tube Length 48 in, Volt Amp Rating @ 30V AC 90 VA, Volt Amp Rating @ 240V AC 125 VA, Flame Sensor Type Mercury Flame Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille (97016798)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 R)
- ALL-FILTERS 16X20X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16202.8 6PK)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- WHITE-RODGERS Integrated Furnace Ctl (50A55 843S1)
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- MAXON Pilot Assy, 6" Spark Ignitor, Mn39829 (39829)
- White-Rodgers Ignition Systems and Components