Shop All Line Voltage Thermostats
White-Rodgers
Line Voltage Thermostat, SPST, 40-80F, Open on Rise, Electrical Box
Mfr # 1G65-641
Zoro # G8927742
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240/277VAC
- Differential 3 Degrees F
- Mounting Location Electrical Box
- Watts 2500/5000W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1G65-641
- Zoro # G8927742
- UPC # 00013263367704
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 4.81" |
Details
Switch Action | Open on Rise |
Voltage | 120/240/277VAC |
Differential | 3 Degrees F |
Mounting Location | Electrical Box |
Watts | 2500/5000W |
Color | Classic White |
Thermostat Switch Type | SPST |
Control Range | 40 Degrees to 80 Degrees F |
Item | Line Voltage Thermostat,SPST,40-80F |
Description
Line Voltage Thermostat,SPST,40-80F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 57W76 R37520B018 Switch-Rollout (57W76)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31200-G)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- HONEYWELL Ball Joint, Threaded, Dia 1/4 In (103598/U)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1C9)
- White-Rodgers Thermostats