Shop All Line Voltage Thermostats
This Product is Discontinued
White-Rodgers
Line Volt Mechanical Tstat, Open on Rise, Electrical Box, SPST (Discontinued)
Mfr # 1A65-641
Zoro # G2488281
This Product is Discontinued
Key Features
- Switch Action Open on Rise
- Voltage 120 to 277V AC
- Sensor Type Bi-Metallic Spring
- Differential +/-1 Degrees F
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 1A65-641
- Zoro # G2488281
- UPC # 786710414305
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/4 in |
Height | 4 1/2 in |
Depth | 1 1/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 1/4 in |
Overall Width | 2 3/4 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 85 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 22 A, Full Load Amps @ 240VAC 22 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential +/-1 Degrees F, Height 4 1/2 in, Width 2 3/4 in, Depth 1 1/4 in, Sensor Type Bi-Metallic Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.