Shop All Fan and Limit Controls
White-Rodgers
Limit Control, 315-335F, Open/Rise
Mfr # 3L11-325
Zoro # G8927359
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Terminal Size 1/4 in
- Switch Opening Temperature 325 Degrees F
- Application Limit Control
- Overall Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L11-325
- Zoro # G8927359
- UPC # 786710503719
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Terminal Size | 1/4 in |
Overall Depth | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Mounting Base Width | 1 3/8 in |
Overall Width | 1 3/8 in |
Overall Height | 3/8 in |
Mounting Hole Diameter | 1/2 in |
Details
Item | Automatic Temperature Controller |
Switch Action | Open on Rise |
Switch Opening Temperature | 325 Degrees F |
Application | Limit Control |
Temperature Differential | 30 Degrees F |
Contact Rating (AC) | 10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC |
Pilot Contact Rating | 125 VA |
Mounting | Surface Mount |
Weight | 0.2 oz |
Reset Type | Automatic Reset |
Wire Connections | Quick Connect |
Resistive Amps @ 120V AC | 15 A |
Product Type | Automatic Temperature Controller |
Contact Form | SPST |
Switch Closing Temperature | 275 Degrees F |
Resistive Amps @ 240V AC | 10 A |
Description
Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 275 Degrees F, Switch Opening Temperature 325 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- AIRSEPT PermaTube Replacement Kit (65605)
- HOSHIZAKI Float Switch (4A7077G01)
- RHEEM 95-102925-01 Wire Grille (95-102925-)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- SUPCO Thermostat, 80 to 100, 2-51/64in.D, SPST (SHL520)
- White-Rodgers Controls