Shop All Fan and Limit Controls
White-Rodgers
Limit Control, 214-226F, Open/Rise
Mfr # 3L11-220
Zoro # G8927368
original price:
$15.01
27% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Terminal Size 1/4 in
- Overall Height 3/8 in
- Switch Closing Temperature 190 Degrees F
- Mounting Hole Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L11-220
- Zoro # G8927368
- UPC # 786710503665
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Terminal Size | 1/4 in |
Overall Height | 3/8 in |
Mounting Hole Diameter | 1/2 in |
Overall Depth | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Overall Width | 1 3/8 in |
Mounting Base Width | 1 3/8 in |
Details
Item | Automatic Temperature Controller |
Switch Action | Open on Rise |
Switch Closing Temperature | 190 Degrees F |
Reset Type | Automatic Reset |
Wire Connections | Quick Connect |
Contact Rating (AC) | 10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC |
Resistive Amps @ 240V AC | 10 A |
Mounting | Surface Mount |
Switch Opening Temperature | 220 Degrees F |
Application | Limit Control |
Pilot Contact Rating | 125 VA |
Contact Form | SPST |
Product Type | Automatic Temperature Controller |
Weight | 0.2 oz |
Resistive Amps @ 120V AC | 15 A |
Temperature Differential | 30 Degrees F |
Description
Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 190 Degrees F, Switch Opening Temperature 220 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN HIS Board with 9-Pin Connector (B1809913S)
- DAYTON Blower, 6 In (7C037)
- SUNTUF 26 in. x 6 ft. Blue Polycarbonate Roof Panel, 10PK (191897)
- AIR HANDLER 60 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN3)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Fan Control (05D51 035S1)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- SUPCO Sequencer 24V (Q112)
- White-Rodgers Controls