Shop All Fan and Limit Controls
White-Rodgers
Limit Control, 180F, Manual Reset, Hi-Limit
Mfr # 3L02-180
Zoro # G8927383
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Maximum Control Temperature 350 Degrees F
- Mounting Surface Mount
- Reset Type Manual Reset
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L02-180
- Zoro # G8927383
- UPC # 00694776861820
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Width | 1 3/8 in |
Terminal Size | 1/4 in |
Mounting Base Width | 1 3/8 in |
Overall Depth | 1 1/4 in |
Mounting Hole Diameter | 3/4 in |
Mounting Base Length | 1 1/4 in |
Overall Height | 3/8 in |
Details
Item | Temperature Fan Controller |
Switch Action | Open on Rise |
Maximum Control Temperature | 350 Degrees F |
Mounting | Surface Mount |
Reset Type | Manual Reset |
Contact Rating (AC) | 10 A, 60 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC, 5 A, 30 A @ 240V AC |
Product Type | Temperature Fan Controller |
Resistive Amps @ 240V AC | 25 A |
Pilot Contact Rating | 125 VA |
Weight | 0.2 oz |
Switch Opening Temperature | 180 Degrees F |
Wire Connections | Quick Connect |
Standards | CSA Certified, UL Listed, VDE |
Contact Form | SPST |
Application | Limit Control |
Resistive Amps @ 120V AC | 25 A |
Description
Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 180 Degrees F, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Blower, 120V, 3400 cfm, Black (98778)
- HOSHIZAKI Handle and Screw(7P31-0408) (215383-01)
- AMTROL 700-30 1/8" Mps Float Type Air (700-30)
- ENVION 12 in. H X 6 in. W Rectangular HEPA Hepa Filter (49300)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- WHITE-RODGERS Fan Control (05D51 035S1)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- White-Rodgers Fan and Limit Controls