Shop All Fan and Limit Controls
White-Rodgers
Limit Control, 150F CutIn, 190F CutOut
Mfr # 3L01-190
Zoro # G8927219
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Standards CSA Certified, UL Listed, VDE
- Switch Closing Temperature 150 Degrees F
- Overall Height 3/8 in
- Maximum Control Temperature 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L01-190
- Zoro # G8927219
- UPC # 786710001925
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 3/8 in |
Terminal Size | 1/4 in |
Mounting Base Width | 1 3/8 in |
Mounting Hole Diameter | 3/4 in |
Overall Depth | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Overall Width | 1 3/8 in |
Details
Item | Temperature Fan Controller |
Switch Action | Open on Rise |
Standards | CSA Certified, UL Listed, VDE |
Switch Closing Temperature | 150 Degrees F |
Maximum Control Temperature | 350 Degrees F |
Resistive Amps @ 240V AC | 25 A |
Pilot Contact Rating | 125 VA |
Wire Connections | Quick Connect |
Contact Form | SPST |
Product Type | Temperature Fan Controller |
Resistive Amps @ 120V AC | 25 A |
Mounting | Surface Mount |
Application | Limit Control |
Contact Rating (AC) | 10 A, 60 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC, 5 A, 30 A @ 240V AC |
Reset Type | Automatic Reset |
Switch Opening Temperature | 190 Degrees F |
Weight | 0.2 oz |
Description
Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 150 Degrees F, Switch Opening Temperature 190 Degrees F, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x22x2, MERV 13 (817YY1)
- CARRIER C.I. Sheave 5/8" 3.75"Bore (P461-3505)
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 560 cfm, 10" W. (A10AXFN)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Fan Control (05D51 035S1)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- SUPCO Low Pressure Switch 25-65 Psig (SLP2565)
- White-Rodgers Controls