Shop All Fan and Limit Controls
White-Rodgers
Limit Control, 110F CutIn, 150F CutOut
Mfr # 3L01-150
Zoro # G8927121
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Switch Closing Temperature 110 Degrees F
- Wire Connections Quick Connect
- Pilot Contact Rating 125 VA
- Overall Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L01-150
- Zoro # G8927121
- UPC # 786710001888
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 3/8 in |
Overall Width | 1 3/8 in |
Mounting Hole Diameter | 3/4 in |
Mounting Base Length | 1 1/4 in |
Mounting Base Width | 1 3/8 in |
Overall Depth | 1 1/4 in |
Terminal Size | 1/4 in |
Details
Item | Temperature Fan Controller |
Switch Action | Open on Rise |
Switch Closing Temperature | 110 Degrees F |
Wire Connections | Quick Connect |
Pilot Contact Rating | 125 VA |
Mounting | Surface Mount |
Switch Opening Temperature | 150 Degrees F |
Resistive Amps @ 120V AC | 25 A |
Weight | 0.2 oz |
Resistive Amps @ 240V AC | 25 A |
Reset Type | Automatic Reset |
Standards | CSA Certified, UL Listed, VDE |
Application | Limit Control |
Contact Form | SPST |
Maximum Control Temperature | 350 Degrees F |
Product Type | Temperature Fan Controller |
Contact Rating (AC) | 10 A, 60 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC, 5 A, 30 A @ 240V AC |
Description
Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 150 Degrees F, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 50A55-3797 Trane Oem Direct (50A55-3797)
- MAXITROL 210D-1 1/4 1-1/4" Gas Pressure (210D-1)
- COXREELS 7474-4-R - EZ-Coil Rotary Damper, Torque Range: 30-45 IN-LBS (7474-4-R)
- TRANE Blw01138 One Stage Blower Draft (BLW01138)
- WHITE-RODGERS Limit Control, 224-256F, Open/Rise (3L11-250)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- SUPCO Motor Number Sm670 By Supco (SM670)
- White-Rodgers Controls