Shop All Ignition Systems and Components
White-Rodgers
Integrated Furnace Ctl
Mfr # 50A65 843S1
Zoro # G2003845
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Volts 24 V
- Voltage 24
- Type Hot Surface Ignition
- For Use With Residential, Commercial Heating Equipment
- Amps AC 0.45 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 50A65 843S1
- Zoro # G2003845
- UPC # 786710101304
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Width (In.) | 4 in |
Depth (In.) | 30 in |
Height (In.) | 1 1/2 in |
Overall Depth | 1 1/4 in |
Overall Width | 4 5/8 in |
Overall Height | 6 7/8 in |
Description
Integrated Furnace Control, Product Type Integrated Furnace Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 5 min, Pre-Purge Time 30 sec, Number of Retries 2, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.1 uA, Ignition Cycle Time 90 seconds (HSI), 30 seconds (pre-purge), 15 seconds (post-purge), Automatic Reset Time 1 hr, Compatible with Brand Amana, ICP, Trane, York
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Press Switch, Range 25-50 PSIG (SLP2550)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 11.75, White, Steel (4MJG7)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 16"x25"x4" (120-701-006)
- REVCOR Blower Whl, Dia 7-7/16 In, Width 7 In (C743-700HD L)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- WHITE-RODGERS Integrated Furnace Ctl (50A55 843S1)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- HONEYWELL Sv9501M8129 24V 1/2" X 1/2" (SV9501M812)
- White-Rodgers Ignition Systems and Components