Shop All Ignition Systems and Components
White-Rodgers
Ignitor
Mfr # 07 67A369
Zoro # G0641186
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ceramic Wire Nuts
- Standards CSA Certified
- Product Type Hot Surface Igniter
- Replacement Type OEM
- Probe Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 07 67A369
- Zoro # G0641186
- UPC # 786710508257
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Probe Length | 2 in |
Overall Length | 1 5/8 in |
Lead Length | 5 1/2 in |
Details
Item | Hot Surface Igniter |
Includes | Ceramic Wire Nuts |
Standards | CSA Certified |
Product Type | Hot Surface Igniter |
Replacement Type | OEM |
Electrical Connection Type | Plug-In |
Input Voltage | 120V AC |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Application | Heating |
Series | 767A |
Compatible with Brand | Amana, Norton, Rheem, Robertshaw, Trianco-Heatmaker |
OEM Replacement Part Number | 10041601, 201A, 2600-359, 271A, 41-401, B1336102, D9918202A |
Heating Element Material | Silicon Carbide |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/2 in, Probe Length 2 in, Compatible with Brand Amana, Norton, Rheem, Robertshaw, Trianco-Heatmaker, OEM Replacement Part Number 10041601, 201A, 2600-359, 271A, 41-401, B1336102, D9918202A, Series 767A, Standards CSA Certified, Overall Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJP3)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- WHITE-RODGERS Integrated Furnace Ctl (50A55 843S1)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- White-Rodgers Ignition Systems and Components