Shop All Ignition Systems and Components
White-Rodgers
Ignition Module, 24V AC, Pre-Purge
Mfr # 50D50U-843
Zoro # G406600757
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Ratings 24 V AC
- Includes Boilers, Cooking and Laundry Equipment, Gas Furnaces, Infrared and Tube Heaters, Unit Heaters, Water Heaters
- Gas Type NG/LP
- Product Type Ignition Module
- Electrical Connections 3/16 in Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 50D50U-843
- Zoro # G406600757
- UPC # 786710561658
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Lead Length (In.) | 5 1/2 in |
Lead Length | 5 1/2 in |
Description
Ignition Module, Product Type Ignition Module, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 5 min, Pre-Purge Time 45 sec, Number of Retries 1, Main Valve Current Output 4 A, Flame Sensor Current Output 0.5 uA, Ignition Cycle Time 90 seconds (IP), 0 seconds (pre-purge), 0 seconds (inter-purge) , 4 seconds (DS), 30 seconds (pre-purge), 30 seconds (inter-purge), Automatic Reset Time 1 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Flame Rect Control, 120V, 5 sec. 10 PTFI (M4RT1)
- MCDONNELL & MILLER Level Control Head Mechanism (93-HDLS)
- QMARK Freeze Protection For Concealed Splace (CHPR25)
- SOLARONICS Infrared Heater, Nat. Gas, 30,000 btuh, 120V (K-30 DSAN)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- White-Rodgers Ignition Systems and Components